Cm

Anchor Shackle, 1500 Lb Load, 14 In, 031 In Screw Pin, Orange Powder Coated


product price: $11.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cm
  • MFR # M646P
  • Zoro # G207975313
  • UPC #
    43927400041
  • Country of Origin United States
  • Category Shackles

Description

CM Anchor Shackle, 1500 lb, 14 in, 031 in Pin dia, Screw Pin, 113 in Inner Length, 34 in Inner Width, 047 in Opening, 036 in Eye Outer Size, Drop Forged Carbon Steel Body, Heat Treated Alloy Steel Pin, Orange Powder CoatedCM Super Strong Shackles are Carbon Type Shackles With Strength Ratings That are 17 to 50 Stronger Than Comparable Sized Carbon Shackles As a Result, These Shackles are Designed With a 61 Design Factor Anchor Shackles Can Be Side Loaded or Used For Multiple Connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.