Shop All Material Handling Equipment Replacement Parts
Cm
20FT Cord/Station Kit
Mfr # 58220CM51708S20
Zoro # G0988605
product price: $1,977.99
/ea
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pendant Station
- Compatible Series CM Lodestar MDT (635)
- Compatible Hoist Type Electric Chain Hoists
- Functions Forward/Reverse, Up/Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 58220CM51708S20
- Zoro # G0988605
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Details
Item | Pendant Station |
Product Type | Pendant Station |
Compatible Series | CM Lodestar MDT (635) |
Compatible Hoist Type | Electric Chain Hoists |
Functions | Forward/Reverse, Up/Down |
Description
Pendant Station, Product Type Pendant Station, Functions Forward/Reverse, Up/Down, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar MDT (635)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- CM Trackwheel Pinion (35429)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- CM 16Ft Chain Drop-Chain Bag (2483)
- CM Adjusting Collar, 1 Ton (32661)
- CM Strain Relief Clamp (82177)
- CM Hand Chain Connecting Link (945490)
- CM Grommet/Power Cord (27289)
- CM Paint Ameron 385 2 Gallon Kit, 11784406 (11784406)
- RONSTAN Pad Eye, 2200 lb.WLL (RF44)
- Cm