Shop All Speed Reducers
Clyde Bergemann
CAM GEARBOX ASSEMBLY 1-5/8IN OTHER GEAR REDUCER
Mfr # 162472
Zoro # G010038212
product price: $2,355.99
/ea
Free Shipping & Returns
$2,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clyde Bergemann
- MFR # 162472
- Zoro # G010038212
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs (A28)
- FESTO Elbow Quick Connector LCK-1/8-PK-6 (LCK-1/8-PK-6)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- SUMITOMO SM-CYCLO 6000 2-1/8IN 4-5/8IN 101HP 29:1 INLINE GEAR REDUCER (CHH-6225Y-29)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z435)
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- JIE DRIVES Worm Gearbox Size 110, ratio 40, NEMA180TC Input (JRWND110-40-180TC)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- Clyde Bergemann Speed Reducers