Shop All Mechanics Gloves
Clutch Gear
Mechanics Gloves, XL ( 10 ), High-Visibility Yellow
Mfr # MXGKGHVB/XL
Zoro # G608446436
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Palm Material Goat-Grain with Goat Leather Grip
- Finger Coverage Full Finger
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clutch Gear
- MFR # MXGKGHVB/XL
- Zoro # G608446436
- UPC # 779406205387
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Size- Numeric | 10 |
Size- Alpha | XL |
Cuff Length | 2 in |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Foam, Laminated Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goat-Grain, Silicone-Free No, Glove Liner Material Kevlar(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- BRADY Lockout Tag, 7-1/2 x 4 In, Do Not Opr, PK25 (CLT4)
- CLUTCH GEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (MXGKGHVB/L)
- CLUTCH GEAR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (MXGKGHVB/S)
- CLUTCH GEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (MXGKGHVB/XX)
- CAIMAN Caiman 607-2950-XL Mechanic Glove Synthetic Leather - XL (607-2950-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WFG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Spandex (EXO-HSY-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- Clutch Gear Gloves & Hand Protection