Shop All Mobile Computers & Accessories
Club 3D
Club 3D CAC-1510 2560 x 1600 USB Type C to DVI-I Dual Link Active Adapter
Mfr # CAC-1510
Zoro # G704030447
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Club 3D
- MFR # CAC-1510
- Zoro # G704030447
- UPC # 841615101481
- Country of Origin China
- Category Mobile Computers & Accessories
Description
CAC-1510 - The Club 3D CAC-1510 is a USB Type C input to Dual Link DVI-I or Single Link DVI output adapter. The USB 3.1 Type C to Dual Link DVI or Single Link DVI Adapter is the easiest solution for connecting your USB 3.1 Type C source device featuring DisplayPort Alternate Mode to a DVI enabled Monitor or Projector. This adapter is compact and highly portable. Powered by the USB C port, the adapter requires no external power and is ideal for use with the latest notebooks and Ultrabooks.
Features- Reversible USB Type-C connector
- Compliant to Dual Link DVI-I Specifications
- Supports resolutions up to 3840 x 2160p @ 30Hz
- Supports resolutions up to 2560 x 1600p @ 60Hz
- Supports deep Color 12 Bit
- Supports 330Mhz Clock Rate
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Class 10 32GB SDHC Card (96871)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- SPECO TECHNOLOGIES Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm (SPC-40RP)
- SICURIX ID Badge Holder Kit, Color Clear, PK20 (BAU 67665)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- Club 3D Mobile Computers & Accessories