Shop All Networking Hardware
Club 3D
Club 3D CAC-1331 2.0 HDMI to Display Port Video Adapter with USB Power
Mfr # CAC-1331
Zoro # G003932305
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Club 3D
- MFR # CAC-1331
- Zoro # G003932305
- UPC # 841615101665
- Country of Origin China
- Category Networking Hardware
Description
The Club 3D CAC-1331 is an HDMI to DisplayPort 1.2 Active Adapter which allows you to transmit a HDMI signal into a DisplayPortsignal. This product supports DP1.2 specification with resolution up to 4096 x 216060Hz. Besides, it is equipped with USB Type A port to supply power in case there isn't enough power from the HDMI source. This Adapter is Uni-Directional.Please use one of our (Extension)HDMI and/or DisplayPort cablesto connect from the adapter to your devices.
Specifications- Cable Type: DisplayPort/HDMI/USB
- Cable Length: 9.84"
- Connector on First End: 1 x HDMI Male HDMI 2.0 Digital Audio/Video, 1 x Type A Male Powered USB
- Connector on Second End: 1 x DisplayPort Female DisplayPort 1.2 Digital Audio/Video
- Connector Plating: Gold
- Device Supported: Audio/Video Device, Xbox, PlayStation 4, Blu-ray Player, Monitor, Tablet PC
- Data Transfer Rate: 5.4 Gbit/s
- Supported Resolution: 4096 x 2160
- Color: Black
- Environmentally Friendly: Yes
- Environmental Certification: RoHS
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR721SW Low Drain Replaces 362, PK 5 (SR721SW)
- ILC Replacement For EATON, 744A1974 (744-A1974)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- SABRENT 4 Port USB 3.0 Hub with Power Adapter & Led Switches (SA306468)
- CABLE WHOLESALE Cable Wholesale Mini Null Modem Adpater; DB9 Male to DB9 | Male (31D1-28100)
- GOOGLE NEST Nest Hub Max Charcoal (GA00639-US)
- SANOXY 3 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-3G)
- BOGEN COMMUNICATIONS Bogen Communications T725 Line Matching Transformer (T725)
- ANTAIRA Ethernet over VDSL2 Converter - 1-10/100/1000Tx + 1-VDSL2/RJ11, 1-Phone - 30a (EVC-3101)
- IFS Fiber Optic Interface Transceiver Ethernet And Communication Module (D2300 RS485)
- Club 3D Networking Hardware