Club 3D CAC-1085 DisplayPort 1.4 to HDMI 4K120Hz HDR Active Adapter
Mfr # CAC-1085
Zoro # G504136035
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Club 3D
- MFR # CAC-1085
- Zoro # G504136035
- UPC # 841615101726
- Country of Origin China
- Category Battery Chargers
Description
The Club 3D CAC-1085 is the perfect solution to connect to any HDMI 4K120Hz ready displays . If you have a DisplayPort 1.4 ready PC or any other device that lacks the new HDMI 4K120Hz specification, the Club3D CAC-1085 will be the simple way to upgrade your device and connect to your new TV.
With its DP1.4 DSC video compression technology, this adapter is able to convert DP1.4 video signals to HDMI2.1, supporting video display resolutions up to 8K (7680 x 4320)@60Hz and creating life like colors and movements with HDR giving users the ultimate visual experience. The Adapter is powered thru an USB Type C to USB Type A cable(provided with the product).
Features- Compliant with VESA DisplayPort v14 Specification
- Compliant with HDMI v21 Specification
- Support HDCP 14 and HDCP22
- Support DSC v12a and backward compatible with the former version
- Support Max resolution/refresh rates up to 4k@120Hz
- Support Dynamic HDR
- Sound Support 51-71
- DisplayPort Male: 4.5 x 2 x 1.5 cm
- USB Type C Male: 2.9 x 1.2 x 0.7 cm
- Device Size: 6.2 x 4.7 x 1.9 cm
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MSA 10038412 (10038412 MSA)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replaces John Deere Lawn Tractor-Riding Mower 108 (ML35-124237231)
- SPECO TECHNOLOGIES Attenuator, Mono, 10W, SS (WAT10)
- BLUEPARROTT BlueParrott B650-XT BT Mono Hdst (B650XT)
- PASLODE Paslode 404717 Replacement Battery For Cordless Tools (749927)
- VICTRON ENERGY Blue Smart IP65 Charger 24/8(1) 120V NEMA 1-15P Retail (BPC240831104R)
- VICTRON ENERGY Blue Smart IP65 Charger 12/10(1) 120V NEMA 1-15P Retail (BPC121031104R)
- BAYCO CHARGER FOR TACTICAL LIGHTS (BY400-CHGR1)
- SKILLEDPOWER N-Male Crimp for Lmr400 (SK1320377)
- DIEHARD 71341 250 Amp Battery Charger & Engine Starter (DI10348)
- PLUGIT Right Angle Adaptor with .38 in.X24 Double Hex Stud (PL212352)
- Club 3D Battery Chargers