Shop All Polishing and Dusting
Clr
Stainless Steel Cleaner, Citrus, 12, PK6
Mfr # CSS-12
Zoro # G9773138
product price: $51.45
/pk 6, $8.58/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Fragrance Citrus
- Standards NSF Certified
- For Use On Stainless Steel
- Effective to Remove Fingerprints; Dirt; Grime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clr
- MFR # CSS-12
- Zoro # G9773138
- Country of Origin United States
- Category Polishing and Dusting
Details
Item | Stainless Steel Cleaner,Citrus,12,PK6 |
Container Type | Can |
Fragrance | Citrus |
Standards | NSF Certified |
For Use On | Stainless Steel |
Effective to Remove | Fingerprints; Dirt; Grime |
Cleaner Form | Spray |
Application | Hotels; Offices; Lobbies; Hospitals; Schools; homes; Elevators; Escalators |
Net Weight | 6 lbs |
Capacity | 12 oz |
Description
Stainless Steel Cleaner,Citrus,12,PK6, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Green, Polypropylene (FG758888GRN)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- IRON OUT Toilet Bowl Cleaner, 2.10 oz, Box, PK12 (AT12T)
- SUPCO Dryer Heater Element Assembly for Whirlpool 279838 (DE838)
- CLR Outdoor Furniture Cleaner 26 oz Liquid (OF-26)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- OLD ENGLISH Furniture Polish, 12PK (RAC74035CT)
- GUARDSMAN Guardsman 461300 16 oz. Lemon Scent Furniture Polish (207688)
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal. (2036)
- SUMMIT BRANDS Summit Brands PDW12T Drinkware Descaler & Cleaner (PDW12T)
- BLUE MAGIC Blue Magic 275603 16 oz Convertible Top Cleaner with Trigger (275603)
- Clr Polishing and Dusting