Clr Pro

Vehicle Lime Remover, 55 gal, Drum


product price: $894.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Size 55 gal
  • Container Type Drum
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
  • Fragrance Unscented
  • Cleaner Chemical Product Grouping Lime Remover
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 55 gal
Cleaner Container Size 55 gal
Container Size 55 gal

Description

Vehicle Lime Remover, Surfaces for Use On Hard Nonporous Surfaces, Drum, 55 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, EPA Safer Choice, Primary Chemical None, Cleaner Form Liquid, Product Series CLR(R) Pro, Rinse Required Yes, Application Temperature Not Rated, VOC Content 0 Percent, NSF Rating A3, Nonflammable Yes, Flash Point None, Biodegradable Yes, Net Weight 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.