Shop All Mold & Mildew Removers
Clr Pro
Liquid 32 oz Cleaners & Detergents, Spray Bottle, 6 PK
Mfr # FM-MMSR32-6PRO
Zoro # G009151380
product price: $45.39
/pk 6, $7.57/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Cleaner Form Liquid
- Container Type Spray Bottle
- Application All Purpose
- For Use On Baseboards; Brick; Ceramic Tile; Concrete; Fabrics; Fully Cured and Oil based Painted Surfaces; Fiberglass; Glass; Hardwood Floors; Hard Plastics; Laminated Countertops; Marble; Metal; Painted Walls; Vinyl Tops; Wood Grout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clr Pro
- MFR # FM-MMSR32-6PRO
- Zoro # G009151380
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Cleaner Form | Liquid |
Container Type | Spray Bottle |
Application | All Purpose |
For Use On | Baseboards; Brick; Ceramic Tile; Concrete; Fabrics; Fully Cured and Oil based Painted Surfaces; Fiberglass; Glass; Hardwood Floors; Hard Plastics; Laminated Countertops; Marble; Metal; Painted Walls; Vinyl Tops; Wood Grout |
Primary Chemical | Lauramine Oxide; C9-11 Alcohols; Ethoxylated Tripropylene; Glycol n-Butyl Ether; Trisodium Dicarboxymethyl Alaninate; Sodium Gluconate; Sodium Lactate; Potassium Bicarbonate |
Standards | ACMI AP Non-Toxic Certified; EPA Safer Choice Label; Green Leaf VOC Certified; Green Leaf VOC+ Certified; LEED Applicable |
Description
Quickly removes tough surface mold and mildew stains on a wide variety of surfaces using a bleach-free formula. The foam sprayer prevents splash-back and spores from spreading in the air. Certified EPA's Safer Choice for safer chemistry. Perfect for use on painted walls, ceramic tiles, hardwood floors and baseboards, fabrics, glass, metals, concrete, siding, and countertops.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Whisk Broom - Stiff Fiber Fill, Wooden Handle (89380)
- CARRAND Microfiber Cloth Wipe 22" x 36", Yellow (40059AS)
- TOUGH GUY Hard Surface Floor Sealer, Size 5 gal, RTU (444N54)
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Open Lid, 2PK (1194)
- CLR PRO Foam Bleach-Free Mold and Mildew Remover, Trigger Spray Bottle (G-FM-MMSR32-6PRO)
- DAMPRID Moist Absrbr Refill #7.5 (FG37)
- STAR BRITE M2Dg Slow Release Small, #89950 (89950)
- STAR BRITE 22 Oz. Mildew Remover, #85616 (85616)
- X-14 Mold and Mildew Stain Remover 16 oz (260749)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 6 PK (100354-99991-4Q)
- MOLDEX Liquid 32 Oz Mold Mildew Remover, Trigger Spray Bottle (5010)
- Clr Pro Mold & Mildew Removers