Shop All Mold & Mildew Removers
Clr Pro
Liquid 275 gal. Calcium, Lime and Rust Remover, Tote
Mfr # CL-275PRO
Zoro # G5721538
product price: $4,583.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.
$4,583.99
Free 30-Day Returns
Key Features
- Color Green
- Size 275 gal.
- Cleaner Form Liquid
- Fragrance Mild
- Container Type Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clr Pro
- MFR # CL-275PRO
- Zoro # G5721538
- UPC # 078291110197
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 275 gal. |
Degreaser Container Size | 275 gal. |
Cleaner Container Size | 275 gal |
Container Size | 275 gal |
Description
Calcium, Lime and Rust Remover, Surfaces for Use On Ceramic, Palletized Tank, 275 gal, Fragrance Mild, Ready to Use, Recommended Dilution Ready to Use, NSF Certified, EPA Safer Choice, USDA Certified, Primary Chemical None, Cleaner Form Liquid, Product Series CLR(R) Pro, Application Temperature 32 Degrees F to 212 Degrees F, VOC Content 0 Percent, NSF Rating A3, Nonflammable Yes, Biodegradable Yes, Net Weight 275 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Neutral Floor Cleaner, 120 per pk., Bucket (4-0506)
- NOBLES/TENNANT SENSOR - LEVEL, LIQUID, 14V 01A, FITS TN (385685)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- CLR PRO Foam Bleach-Free Mold and Mildew Remover, Trigger Spray Bottle (G-FM-MMSR32-6PRO)
- CLR PRO Liquid 32 oz Cleaners & Detergents, Spray Bottle, 6 PK (FM-MMSR32-6PRO)
- SPRAY & FORGET House and Deck Cleaner 32 oz Liquid (SFDHEQ06)
- HOME ARMOR Home Armor Mldw Rmvr32Oz (FG502)
- MEAN GREEN Mildew Remover 32 oz (606)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- MOLDEX Liquid 32 Oz Mold Mildew Remover, Trigger Spray Bottle (5010)
- Clr Pro Mold & Mildew Removers