Shop All Specialty Cleaners
Clr Pro
FM-CLR32-6PRO Calcium Lime and Rust Remover 32 oz.
Mfr # 999FMCLR326P
Zoro # G112316836
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr Pro
- MFR # 999FMCLR326P
- Zoro # G112316836
- Country of Origin China
- Category Specialty Cleaners
Description
Choose a reliable and effective product with this CLR PRO FM-CLR32-6PRO calcium lime and rust remover 32 oz. This cleaner removes a number of different deposits and build-up from kitchen and bathroom related surfaces. It can remove calcium lime soap scum discoloration dirt and hard water deposits. This product is extremely versatile and can be used on ceramic tile glass stainless steel and plastic faucets and fixtures.An industrial strength product this cleaner is ideal for commercial kitchens and bathrooms. Despite its powerful quick-acting formula it is a safer alternative to harsh chemicals. Made of plant-derived lactic acid this cleaner is readily biodegradable and is safe for use on all plumbing including copper and PVC piping. This product is free of bleach ammonia and phosphorus making it an ideal choice for any establishment.Overall Dimensions:Capacity: 32 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Mold Fogger Machine: Liquid (200620810)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft, Blue (12L010)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29364)
- VIKAN 50" Color Coded Handle, 1 in Dia, Orange, Aluminum (29587)
- CLR PRO Fresh and Clean Garbage Disposal, Fresh Scent, PK30, 30PK (GDC-6)
- RECKITT BENCKISER Reckitt Benckiser RAC91109CT Air Wick Scent Oil Warmer Refill; Clear (RAC91109CT)
- WATERLESS NviroClean Urinal Cleaner, 4PK (WA625786)
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- PIG Microbial Oil Stain Remover and Absorbent, Remediator, 25 lb. Container (CLN937)
- BIO-KLEEN 32 oz Amazing Armor Conditioner (B6X-M00207)
- WET & FORGET OUTDR CLEANER CNCNTR 0.5GAL (800064)
- Clr Pro Specialty Cleaners