Shop All Rust Removers & Converters
Clr Pro
FM-CLR128-4PRO Calcium Lime and Rust Remover 1 Gallon, 4PK
Mfr # 539FMCLR14P
Zoro # G211968943
product price: $171.99
/pk 4, $43.00/ea
Free Shipping & Returns
$171.99
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
- Brand Clr Pro
- MFR # 539FMCLR14P
- Zoro # G211968943
- Country of Origin United States
- Category Rust Removers & Converters
Description
Choose a reliable and effective product with this CLR PRO FM-CLR128-4PRO calcium lime and rust remover 1 gallon. This cleaner removes a number of different deposits and build-up from kitchen and bathroom related surfaces. It can remove calcium lime soap scum discoloration dirt and hard water deposits. This product is extremely versatile and can be used on ceramic tile glass stainless steel and plastic faucets and fixtures.An industrial strength product this cleaner is ideal for commercial kitchens and bathrooms. Despite its powerful quick-acting formula it is a safer alternative to harsh chemicals. Made of plant-derived lactic acid this cleaner is safe for use on all plumbing including copper and PVC piping. This product is free of bleach ammonia and phosphorus making it an ideal choice for any establishment.Overall Dimensions:Capacity: 1 Gallon
Restrictions
- Hazardous material
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
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-4 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle (4230)
- MINWAX WipeOn Poly Satin Clear WaterBased Polyurethane 1 pt (409170000)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz (313788)
- CLR PRO Calcium, Lime/Rust Remover, 5 gal, Bucket (G-FM-CLR-5PRO)
- CLR PRO Vehicle Lime Remover, 5 gal, Jug (G-I-VLR-5PRO)
- CLR PRO Calcium, Lime/Rust Remover, 1 gal, Jug (G-FM-CLR128-4PRO)
- CLR PRO Calcium, Lime and Rust Remover, Spray (G-FM-CLR32-6PRO)
- CLR PRO Calcium Lime and Rust Remover, 42 oz, Jug (G-FM-CLR42-4PRO)
- CLR PRO Vehicle Lime Remover, 1 gal, Jug (G-I-VLR-4PRO)
- KRYLON Black, Flat, 12 oz (K02397007)
- Clr Pro Interior and Exterior Paints and Stains