Shop All Automotive Degreasers
Clr Pro
CLR Pro Cleaner/Degreaser, 1 gal Jug, Ready to Use, Water Based
Mfr # G-FM-HDCD128-4PRO
Zoro # G002015023
original price:
$51.66
32% off
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Application Ceramic, Chrome, Concrete, Copper, Facilities Maintenance, Fiberglass, Porcelain, PVC/Plastic, Rubber, Stainless Steel, Stone, Brick, Vinyl
- VOC Content 0%
- Nonflammable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr Pro
- MFR # G-FM-HDCD128-4PRO
- Zoro # G002015023
- UPC # 078291112207
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Container Size | 1 gal |
Details
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Application | Ceramic, Chrome, Concrete, Copper, Facilities Maintenance, Fiberglass, Porcelain, PVC/Plastic, Rubber, Stainless Steel, Stone, Brick, Vinyl |
Container Type | Jug |
Item | Cleaner/Degreaser |
VOC Content | 0% |
Nonflammable | Yes |
NSF Rating | A8 |
Primary Chemical | Alcohol |
Butyl Free | Yes |
Product Series | CLR Pro |
Biodegradable | Yes |
Properties | Biodegradable, Butyl Free, Nonflammable, Plastic Safe |
Base Formula | Water Based |
Plastic Safe | Yes |
Series | CLR Pro |
Description
Heavy Duty Cleaner and Degreaser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 100 lb. Vehicle Wash Drum, Pink, Powder (M96640)
- UFLEX USA UFlex M66 15' Fast Connect Rotary Steering Cable Universal (M66X15)
- TORKLIFT TRUCK CAMPER PRODUCTS Use With Bed Mounted Tie Down Spring Loaded Hook and Hook Style 2 Front With (S9020)
- FEL-PRO Rear Main Gasket Set, Bs40612 (BS40612)
- CLR PRO CLR Pro Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Water Based (G-FM-HDCD-5PRO)
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based (1751309)
- WALTER SURFACE TECHNOLOGIES CB 100 Cleaner/Degreaser, 1 gal Jug, Ready to Use, Water Based (53G165)
- CRC Citrus Degreaser Cleaner/Degreaser, Aerosol Spray Can (14171)
- ZORO SELECT Cleaner/Degreaser, Jug, Water Based, 4 PK (4646)
- BLASTER Citrus Based Degreaser Cleaner/Degreaser, Aerosol Spray Can (16-CBD)
- CRC T-Force PowerJet Degreaser MUO, 20 oz Aerosol Spray Can, Solvent Based, Ready To Use, K1 (03915)
- Clr Pro Automotive Degreasers