Shop All Rust Removers & Converters
Clr Pro
Calcium, Lime/Rust Remover, 55 gal, Drum
Mfr # G-FM-CLR-55PRO
Zoro # G302014986
original price:
$1,307.67
18% off
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Calcium, Rust & Lime Remover
- Container Type Drum
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
- Container Size 55 Gal
- For Use On Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr Pro
- MFR # G-FM-CLR-55PRO
- Zoro # G302014986
- UPC # 078291210552
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 55 Gal |
Details
Item | Calcium, Rust & Lime Remover |
Cleaner Chemical Product Grouping | Calcium, Rust & Lime Remover |
Container Type | Drum |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product |
For Use On | Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl |
Recommended Dilution | 1:8 (Light Soil); 1:1 (Medium Soil) |
Rinse Required | Yes |
Net Weight | 5 gal |
Nonflammable | Yes |
Primary Chemical | Lactic Acid |
Surfaces for Use On | Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl |
NSF Rating | A3 |
VOC Content | 0% |
Cleaner Form | Liquid |
Product Series | CLR(R) Pro |
Properties | Nonflammable |
Description
Calcium, Lime and Rust Remover, Surfaces for Use On Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl, Drum, 55 gal, Concentrated, Recommended Dilution 1:8 (Light Soil); 1:1 (Medium Soil), Cleaner Form Liquid, Product Series CLR(r) Pro, Rinse Required Yes, VOC Content 0 Percent, NSF Rating A3, Nonflammable Yes, Net Weight 5 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 11 oz. High Performance Matte Black Wheel Spray Paint (248928)
- WHINK 24oz Rust/Stain Remover (349944)
- WOLMAN F&P Transparent Wood Finish And Preservative, Cedar, 1 Gal. (14416)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Yellow, Water -Based (K52132900-20)
- CLR PRO Rust Remover, 5 gal, Jug (G-A-ERR-5PRO)
- CLR PRO Vehicle Lime Remover, 1 gal, Jug (G-I-VLR-4PRO)
- CLR PRO Calcium, Lime/Rust Remover, 1 gal, Jug (G-FM-CLR128-4PRO)
- CLR PRO Rust Remover, 1 gal, Jug (G-A-ERR-4PRO)
- CLR PRO Calcium, Lime/Rust Remover, 5 gal, Bucket (G-FM-CLR-5PRO)
- CLR PRO Calcium, Lime and Rust Remover, Spray (G-FM-CLR32-6PRO)
- RUST-OLEUM 15 oz. Black Rust Converter (215634)
- Clr Pro Interior and Exterior Paints and Stains