Shop All Rust Removers & Converters
Clr Pro
Calcium Lime and Rust Remover, 42 oz, Jug
Mfr # G-FM-CLR42-4PRO
Zoro # G300422752
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Calcium, Rust & Lime Remover
- Container Type Jug
- Container Size 42 oz
- Fragrance Acidic
- For Use On Hard Nonporous Surfaces, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clr Pro
- MFR # G-FM-CLR42-4PRO
- Zoro # G300422752
- UPC # 078291922202
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 42 oz |
Cleaner Container Size | 42 oz |
Description
Calcium Lime and Rust Remover, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Jug, 42 oz, Fragrance Acidic, Concentrated, Recommended Dilution 1:8 (Light Soil); 1:1 (Medium Soil), EPA Safer Choice, Cleaner Form Liquid, Product Series CLR(R) Pro, Rinse Required Yes, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point None, Biodegradable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Antique Cherry Wood Stain Oil-Based Penetrating Stain (ACQT)
- XIM 12 Oz White UMA Acrylic Bonder and Primer/Sealer (11055)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (P2.0AS)
- DEVILBISS Gauge, 180089 (180089)
- CLR PRO Rust Remover, 1 gal, Jug (G-A-ERR-4PRO)
- CLR PRO Calcium, Lime/Rust Remover, 55 gal, Drum (G-FM-CLR-55PRO)
- CLR PRO Rust Remover, 5 gal, Jug (G-A-ERR-5PRO)
- CLR PRO Calcium, Lime/Rust Remover, 5 gal, Bucket (G-FM-CLR-5PRO)
- CLR PRO Calcium, Lime and Rust Remover, Spray (G-FM-CLR32-6PRO)
- CLR PRO Calcium, Lime/Rust Remover, 1 gal, Jug (G-FM-CLR128-4PRO)
- KANO Exrust 16Oz Industrial Grade Rust Remover, 6PK (AZEX161C6)
- Clr Pro Interior and Exterior Paints and Stains