Shop All Bathroom Cleaners
Clr Pro
Calcium, Lime and Rust Remover, 1 gal Bottle
Mfr # CL-4PRO
Zoro # G6078010
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Liquid
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plaster; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clr Pro
- MFR # CL-4PRO
- Zoro # G6078010
- UPC # 78291210835
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 gal |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Unscented |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plaster; Plastic; Vinyl |
For Use On | Calcium; Lime; Mineral Scale; Rust |
Application | Descaler/Cleaner |
Standards | EPA Safer Choice Label; LEED Applicable; NSF Certified; USDA Certified Biobased 80% |
Net Weight | 9 lbs |
Description
CLR® PRO Calcium, Lime and Rust Remover, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal. Liquid Hand Cleaner Squeeze Bottle (323024)
- RESOLVE Pet Oxi Advanced No Scent Carpet Cleaner 22 oz Liquid (1920078033)
- BETCO Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4PK (5484700)
- IOSSO Iosso Products 10916 Invisible Protection Water Repellent - 32 oz. (10916)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Spray Bottle (BATH-32PRO)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle, PK4 (CL-4PRO)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, PK6 (BATH-32PRO)
- IRON OUT Automatic Toilet Bowl Cleaner, 2PK (AT12T)
- REJUVENATE No Scent Soap Scum Remover 24 oz Liquid (RJ24SSR)
- ROOTO 32 Oz. Industrial Toilet Bowl Cleaner (1090)
- Clr Pro Bathroom Cleaners