Shop All Bathroom Cleaners
Clr Pro
Bath Daily Cleaner, Light Lavender Scent, 32oz Spray Bottle
Mfr # BATH-32PRO
Zoro # G6076513
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Spray Bottle
- Fragrance Light Lavender
- Cleaner Form Liquid
- Chemicals For Use On Ceramic; Fiberglass; Glass; Plastic; Steel; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clr Pro
- MFR # BATH-32PRO
- Zoro # G6076513
- UPC # 78291333626
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Light Lavender |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramic; Fiberglass; Glass; Plastic; Steel; Vinyl |
Standards | EPA Safer Choice Label; Kosher Certified |
Application | Bathrooms |
For Use On | Grease; Grime; Soap Scum; Soil; Water Spots |
Net Weight | 2.35 lbs |
Description
CLR® PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Spray Nine No Scent Cleaner and Degreaser 32 oz Spray (26810)
- MARCAL C-Fold Paper Towels, White, 2400 PK (MRCP100B)
- GENUINE JOE Screw-In Mop Head Refill - Cotton - White (GJO18332)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene (48LZ13)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle, PK4 (CL-4PRO)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, PK6 (BATH-32PRO)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle (CL-4PRO)
- LYSOL 24 Oz. Aerosol Complete Bathroom Cleaner (1920002569)
- CLEAN SHOWER Clean Shower Refill 60Oz (00001)
- DIAL Soft Scrub Commercial Cleaner 36 oz. w/ Bleach, 6PK (15519)
- Clr Pro Bathroom Cleaners