Shop All Bathroom Cleaners
Clr Pro
Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, PK6
Mfr # BATH-32PRO
Zoro # G6075000
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Spray Bottle
- Cleaner Form Liquid
- Chemicals For Use On Ceramic; Plastic; Porcelain; Stainless Steel; Glass
- Standards EPA Safer Choice Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr Pro
- MFR # BATH-32PRO
- Zoro # G6075000
- UPC # 10078291333623
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramic; Plastic; Porcelain; Stainless Steel; Glass |
Standards | EPA Safer Choice Label |
For Use On | Dirt; Soap Scum; Lime; Calcium |
Application | Multiple Surfaces; Bathrooms; Sinks; Tiles; Toilets |
Net Weight | 15 lbs |
Description
CLR® PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Meter Mist Ultra Dispenser (689801)
- FLITZ Gun Bore Cleaner, 225ml/7.6 oz. Bottle (GB 04985)
- IMPACT PRODUCTS Toilet/Drain Plunger, 20 in Wood Handle, 6 in Dia (UNS 9201)
- WCR Garden Hose Thread Male to Barb 14 Inch (29MGH-412)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle (CL-4PRO)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle, PK4 (CL-4PRO)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Spray Bottle (BATH-32PRO)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- MRS MEYERS Mrs. Meyer's Clean Day 33 Oz. Lemon Verbena Tub & Tile Bathroom Cleaner (12168)
- NO-MOTH Bowl Fresh Clean Scent Toilet Deodorizer and Cleaner 1.76 oz Tablet (210.24T)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- Clr Pro Bathroom Cleaners