Shop All All Purpose Cleaners
Clr Pro
All Purpose Cleaner, Trigger Spray Bottle, Lemon
Mfr # G-FM-MPC32-6PRO
Zoro # G701883510
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Lemon
- Recommended Dilution Ready to Use
- Color Yellow
- Standards EPA Safer Choice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr Pro
- MFR # G-FM-MPC32-6PRO
- Zoro # G701883510
- UPC # 078291114218
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 32 oz |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Lemon |
Recommended Dilution | Ready to Use |
Color | Yellow |
Item | All Purpose Cleaner |
Standards | EPA Safer Choice |
Primary Chemical | None |
Cleaner Form | Liquid |
Flash Point | Greater Than 201 Degrees F |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product |
Properties | No Rinse Required, Nonflammable |
pH Value | Alkaline |
Features | Lemon-Scented |
NSF Rating | Not Rated |
pH Level | 11 |
Surfaces for Use On | Acrylic, Aluminum, Ceramic, Chrome, Glass, Granite, Stainless Steel Exteriors, Tile |
VOC Content | Less Than 1% |
Nonflammable | Yes |
Product Series | CLR PRO(R) |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Rinse Required | No |
Description
CLR PRO Multi Purpose Cleaner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURPHY Murphy Liquid Oil Soap 32 oz. (332-QT)
- HERITAGE Trash Bags, 0.43 mil (11 Micron), Natural, 10 PK (HERZ8048MNR01)
- GEORGIA-PACIFIC 1800 ml Foam Hand Soap Refill Bottle, 2 PK (42717)
- REGISTRY Spray Bottle 32oz. with Graduation Marks, 12PK (130503)
- CLR PRO Cleaners & Detergents, 32 oz Lemon, 6 PK (FMCPC326PRO)
- MRS. MEYERS CLEAN DAY Mmcd Mlt-Sf Con Clnr Ger (13440)
- CLEAN QUICK Quaternary Sanitizer, Closed Loop, 3/1 Gal, 3 PK (07534)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189BFRE-5)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- SPRAYWAY Fresh Scent Multi-Surface Cleaner Spray 13.5 oz (SW007R)
- BSC PREFERRED Pine-Sol Original Scent Cleaner - 144 oz., 3PK (S-13830)
- Clr Pro All Purpose Cleaners