Shop All Specialty Cleaners
Clr
LLC Pro Calcium/Lime/Rust Cleaner
Mfr # JELFMCLR1284PRO
Zoro # G704851257
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Type Surface Cleaner
- Features Versatile; Fast Acting; Anti-septic; Phosphate-free
- Effective to Remove Rust Remover; Calcium Deposit Remover; Limescale Remover
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clr
- MFR # JELFMCLR1284PRO
- Zoro # G704851257
- UPC # 78291122220
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | LLC Pro Calcium/Lime/Rust Cleaner |
Type | Surface Cleaner |
Features | Versatile; Fast Acting; Anti-septic; Phosphate-free |
Effective to Remove | Rust Remover; Calcium Deposit Remover; Limescale Remover |
Color | White |
Application | Multi Surface |
Composition | Water; Lactic Acid; Lauramine Oxide; Gluconic Acid; Yellow 5 |
Description
Calcium, lime and rust remover features a powerful formula that quickly and easily dissolves and removes tough calcium and lime deposits as well as surface rust stains. The versatile formula can also be used to clean RVs and boats. Calcium, lime and rust remover is part of the EPA's Safer Choice Program recognizing the product as a safer alternative to chemicals. The fast-acting, powerful formula is septic-safe and contains no phosphates.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- GOJO Wet Towels, Citrus, 12 inL, 10.5 inW (6398-02)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, White (FG750140)
- RUBBERMAID COMMERCIAL Rubbermaid Microburst No Scent Spray Dispenser 1.8 oz Aerosol (1793531)
- LEATHER THERAPY Leather Therapy Restorer & Conditioner 16 oz. (10101-PT)
- KLEAN-STRIP Klean Strip Methyl Ethyl Ketone Brush Cleaner 1 qt (QKBC121)
- WYPO Tip Cleaner Kit, Jumbo, #3, 28 - 45, 9 Extra Long Wires (TC-JUMBO)
- JONARD TOOLS Fiber Optic Cleaning Fluid (FCF-3)
- SIMPLE GREEN Remover, Scale, Lime, 1Gal (SMP50128CT)
- JONARD TOOLS Fluid Dispenser 220 Ml For Fiber Cleaning (FD-220)
- Clr Specialty Cleaners