Clr

Kitchen Cleaner, 32 oz. Trigger Spray Bottle, Clean Floral (Discontinued)


This Product is Discontinued
Shop for all All Purpose Cleaners

Key Features

  • Container Type Trigger Spray Bottle
  • Size 32 oz.
  • Fragrance Clean Floral
  • Recommended Dilution Ready to Use
  • Color Crystal Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 32 oz.
Container Size 32 oz
Cleaner Container Size 32 oz
Degreaser Container Size 32 oz.

Description

Kitchen Cleaner, Kitchen Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Trigger Spray Bottle, 32 oz, Fragrance Clean Floral, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Safer Choice, Biodegradable Yes, Color Clear, Butyl Free Yes, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 2.4, 2.7, pH Value Acidic, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 32 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products