Shop All Metal Polish and Stone Care
This Product is Discontinued
Clr
CLR Stainless Steel Cleaner, 12 oz. Aerosol Can, Streak-Free (Discontinued)
Mfr # G-CSS-12
Zoro # G3605271
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 12 oz
- Cleaner Container Type Aerosol Can
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr
- MFR # G-CSS-12
- Zoro # G3605271
- UPC # 078291525069
- Country of Origin Unknown
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Size | 12 oz. |
Container Size | 12 oz |
Details
Cleaner Chemical Product Grouping | Metal Polish and Stone Care |
Item - Metal Polish and Stone Care | Metal Cleaner |
Cleaner Container Type | Aerosol Can |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Degreaser Container Type | Aerosol Can |
Effective to Remove | No Efficacy |
Net Weight | 12 oz. |
Sub-Category | Metal |
For Use On | Stainless Steel |
Container Type | Aerosol can |
Item | Metal Cleaner |
Contains | Hydrotreated Light, Petroleum Distillates, Propane-Butane Propellant, Surfactant, White Mineral Oil |
Includes Chemical | None |
Primary Chemical | None |
Surfaces for Use On | Stainless Steel |
Product Grouping | Metal Cleaner |
Description
Metal Cleaner, Cleaner Form Liquid, Container Size 12 oz, Container Type Aerosol Spray Can, Ready to Use, Standards CERCLA, OSHA, SARA, TSCA, Surfaces for Use On Stainless Steel, Flash Point -161.392 Degrees F, Fragrance Unscented, Net Weight 12 oz., Recommended Dilution Ready to Use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.