Shop All Specialty Cleaners
This Product is Discontinued
Clr
CLR PRO Septic Treatment, 5 gal. Pail (Discontinued)
Mfr # G-SEP-5
Zoro # G2693713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal.
- Container Type Bucket
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Fragrance Unscented
- Includes Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr
- MFR # G-SEP-5
- Zoro # G2693713
- UPC # 078291888324
- Country of Origin Unknown
- Category Specialty Cleaners
Dimensions
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Details
Item | Septic Tank Treatment |
Container Type | Bucket |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Fragrance | Unscented |
Includes Chemical | None |
Cleaner Container Type | Pail |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Drain Cleaners and Maintainers |
Contains | Ammonium Phosphate Monobasic, Sodium Nitrate, Water |
Cleaner Form | Liquid |
Degreaser Container Type | Pail |
Primary Chemical | None |
Item - Drains and Maintainers | Septic Tank Treatment |
For Use On | Septic Tanks |
Standards | Safer Choice, U.S. EPA Safer Product Standards |
Description
Septic Tank Treatment, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Fragrance Unscented, Product Series No Series, Standards Safer Choice, U.S. EPA Safer Product Standards, Primary Chemical None, Recommended Dilution Ready to Use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.