Shop All Specialty Cleaners
This Product is Discontinued
Clr
CLR PRO Septic Treatment, 28 oz. Bottle (Discontinued)
Mfr # G-SEP-6
Zoro # G2825024
This Product is Discontinued
Key Features
- Size 28 oz.
- Container Type Jug
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Fragrance Unscented
- Cleaner Container Size 28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr
- MFR # G-SEP-6
- Zoro # G2825024
- UPC # 078291722857
- Country of Origin Unknown
- Category Specialty Cleaners
Dimensions
Size | 28 oz. |
Cleaner Container Size | 28 oz |
Degreaser Container Size | 28 oz. |
Container Size | 28 oz |
Details
Item | Septic Tank Treatment |
Container Type | Jug |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Fragrance | Unscented |
Includes Chemical | None |
Standards | Safer Choice, U.S. EPA Safer Product Standards |
Cleaner Container Type | Jug |
Item - Drains and Maintainers | Septic Tank Treatment |
Recommended Dilution | Ready to Use |
Contains | Ammonium Phosphate Monobasic, Sodium Nitrate, Water |
Cleaner Form | Liquid |
Degreaser Container Type | Jug |
Primary Chemical | None |
For Use On | Septic, Drain Lines |
Cleaner Chemical Product Grouping | Drain Cleaners and Maintainers |
Description
Septic Tank Treatment, Container Type Jug, Container Size 28 oz, Cleaner Form Liquid, Fragrance Unscented, Product Series No Series, Standards Safer Choice, U.S. EPA Safer Product Standards, Primary Chemical None, Recommended Dilution Ready to Use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.