Shop All Septic & Drain Cleaners
This Product is Discontinued
Clr
CLR PRO Septic Treatment, 1 gal. Jug (Discontinued)
Mfr # G-SEP-4
Zoro # G1582682
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 1 gal
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clr
- MFR # G-SEP-4
- Zoro # G1582682
- UPC # 078291777246
- Country of Origin Unknown
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Drain Cleaners and Maintainers |
Item - Drains and Maintainers | Septic Tank Treatment |
Cleaner Container Type | Jug |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
For Use On | Septic Tanks |
Item | Septic Tank Treatment |
Contains | Ammonium Phosphate Monobasic, Sodium Nitrate, Water |
Standards | Safer Choice, U.S. EPA Safer Product Standards |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Container Type | jug |
Primary Chemical | None |
Degreaser Container Type | Jug |
Includes Chemical | None |
Description
Septic Tank Treatment, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Fragrance Unscented, Product Series No Series, Standards Safer Choice, U.S. EPA Safer Product Standards, Primary Chemical None, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.