Clr

CLR Mold & Mildew Stain Remover, 32 oz. Spray, Bleach Free (Discontinued)


Key Features

  • Recommended Dilution Ready to Use
  • Size 32 oz.
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
  • Effective Temp. 32 Degrees F
  • Coverage Unlimited
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 32 oz.
Degreaser Container Size 32 oz.
Cleaner Container Size 32 oz
Container Size 32 oz

Description

Bleach-Free Mold and Mildew Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Alcohols, C9-11, Ethoxylated, Lauramine Oxide, EPA Registered Yes, Properties Biodegradable, Ready to Use, Standards EPA Safer Choice, Surfaces for Use On Ceramic, Painted Surfaces, Fragrance Unscented, pH Level 10, pH Value Alkaline, Primary Chemical None, Recommended Dilution Ready to Use, VOC Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.