Shop All Metal Polish and Stone Care
Clr
Clean and Clear Stone
Mfr # G-CGS-12
Zoro # G502578004
original price:
$12.39
9% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Container Type Aerosol Spray Can
- Net Weight 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clr
- MFR # G-CGS-12
- Zoro # G502578004
- UPC # 078291120097
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 12 oz |
Details
Fragrance | Fresh |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Item | Stone Cleaner |
Container Type | Aerosol Spray Can |
Net Weight | 6 oz |
Standards | CERCLA, OSHA, SARA, TSCA |
Flash Point | -21.6 Degrees F |
VOC Content | 8% |
Maximum Effective Temperature | 200 Degrees F |
Rinse Required | No |
Nonflammable | No |
Surfaces for Use On | Corian, Granite, Marble |
Minimum Effective Temperature | 35 Degrees F |
pH Value | Neutral |
Biodegradable | No |
Properties | No Rinse Required |
Maximum Drying Time | 5 min |
Minimum Drying Time | 1 min |
pH Level | 7 |
NSF Rating | Not Rated |
Description
Clean and Clear Stone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS GooGone 32OZ AP Cleaner (2195)
- KIMBERLY-CLARK PROFESSIONAL Essential Perforated Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (04142)
- TENNANT Paper Vacuum Bags, 10 PK (1068844)
- SORBO Natural Firm Squeegee Rubber 12 Pack 24 Inch, 12PK (1512H)
- BRASSO No Scent Metal Polish 8 oz Cream (2660089334)
- CAPED POLISH. MTL Polishing Cloth Kit (8828)
- WEIMAN Floral Scent Silver Polish 8 oz Liquid (24)
- GODDARDS SILVER POLISH FOAM 18OZ (707087)
- WEIMAN Wright's 8 Oz. Copper Cream Polish (340)
- CLAIRE Stainless Steel Polish and Cleaner, 12PK (CGCCL841)
- HOWARD 12 Oz Howard BBB012 Butcher Butcher Block & Cutting Board Oil (BBB012)
- Clr Metal Polish and Stone Care