Shop All Donuts and Pastries
Cloverhill Bakery
Cheese Danish, 4 oz, PK12
Mfr # 0
Zoro # G500929204
product price: $40.25
/pk 12, $3.35/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cloverhill Bakery
- MFR # 0
- Zoro # G500929204
- UPC # 85264791604
- Country of Origin United States
- Category Donuts and Pastries
Details
Capacity | 4 oz |
Weight | 3 lbs |
Description
Cloverhill prides themselves in producing the finest baked goods, such as this cheese danish, available for over 40 years. This danish is perfect for breakfast in the morning, or as an afternoon snack! This cheese danish is sure to delight. Great when warmed up too.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Digital Thermometer, LCD, Immersion Probe, -25 to 392 Deg. (DTT361-01)
- ICE-O-MATIC Thermostat Hi Temp 5/8 (9041087-04)
- BUSHS BEST Bush's Best Organic Black Beans #10 Can, PK6 (01888)
- DELFIELD Dial 2 D, Off-Lo-1-6-Hi (3234557)
- CLOVERHILL BAKERY Big Texas Cinnamon Roll, 4 oz, PK12 (790027)
- Cloverhill Bakery Snacks & Sweets