Shop All Ink and Toner Cartridges
Clover
Toner Cartridge, Black, Remanufactured
Mfr # CIG-MLT-D116L
Zoro # G7423949
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 03A
- Printer Series Xpress
- Printer Model Xpress M2625, Xpress M2625D, Xpress M2825DW, Xpress M2825ND, Xpress M2835DW, Xpress M2875DW, Xpress M2875FD, Xpress M2875FW, Xpress M2875ND MFP, Xpress M2885FW MFP
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # CIG-MLT-D116L
- Zoro # G7423949
- UPC # 801509337594
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 03A |
Printer Series | Xpress |
Printer Model | Xpress M2625, Xpress M2625D, Xpress M2825DW, Xpress M2825ND, Xpress M2835DW, Xpress M2875DW, Xpress M2875FD, Xpress M2875FW, Xpress M2875ND MFP, Xpress M2885FW MFP |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | High Yield Toner Cartridge |
Printer Brand | Samsung |
Max. Page Yield | 3,000 |
Color | Black |
Compatible OEM Model Number | 0263B001A |
Remanufactured Cartridge Number | 200838P |
For Use With | Samsung Xpress M2625, M2625D, M2825DW, M2825ND, M2835DW, M2875DW, M2875FD, M2875FW, M2875ND MFP, M2885FW MFP (High Yield) |
Refurbished Product Warranty | 1 Year |
Product Type | High Yield Toner Cartridge |
Compatible Printer Brand | Samsung |
Compatible Printer Series | Xpress |
Compatible Printer Model Number | SL-M2625, SL-M2625D, SL-M2825DW, SL-M2825ND, SL-M2835DW, SL-M2875, SL-M2875DW, SL-M2875FD, SL-M2875FW, SL-M2875ND MFP, Sl-M2885FW MFP |
Page Yield - Total | 3,000 |
Market Indicator Cartridge Number | MLT-D116L |
Page Yield - Black | 3,000 |
Description
Market Indicator Cartridge No. MLT-D116L, Ink/Toner Color Black, Printer Brand Samsung, Printer Series Xpress, Printer Model Xpress M2625, Xpress M2625D, Xpress M2825DW, Xpress M2825ND, Xpress M2835DW, Xpress M2875DW, Xpress M2875FD, Xpress M2875FW, Xpress M2875ND MFP, Xpress M2885FW MFP, Max. Page Yield 3,000, Remanufactured Cartridge Number 200838P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Knitted Puppets Pirate (007019)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-6497B001)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- CLOVER ecoPost Non-OEM New Postage Meter Tape, 3PK (ECO6278)
- CLOVER Dataproducts Non-OEM New Black POS/Cash Register Ribbon, 6PK (E2860)
- CLOVER Toner Cartridge, Cyan, Remanufactured (CIG-TN225C)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC103BK)
- XEROX XEROX COMP AltaLink C8030/8035/8045 CYAN (006R01698)
- Clover Printers & Scanners