Shop All Ink and Toner Cartridges
Clover
Toner Cartridge, Black, Remanufactured
Mfr # CIG-D3130B
Zoro # G7389938
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 3130
- Printer Series None
- Printer Model 3130CN
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # CIG-D3130B
- Zoro # G7389938
- UPC # 801509201840
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 3130 |
Printer Series | None |
Printer Model | 3130CN |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | High Yield Toner Cartridge |
Printer Brand | Dell |
Max. Page Yield | 9,000 |
Color | Black |
Compatible OEM Model Number | 0263B001A |
For Use With | Dell 3130CN (High Yield) |
Remanufactured Cartridge Number | 200503P |
Refurbished Product Warranty | 1 Year |
Page Yield - Black | 9,000 |
Compatible Printer Series | None |
Compatible Printer Brand | Dell |
Page Yield - Total | 9,000 |
Compatible Printer Model Number | 3130CN |
Market Indicator Cartridge Number | 330-1197, 330-1198, G482F, G486F |
Product Type | High Yield Toner Cartridge |
Description
Market Indicator Cartridge No. 3130, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 3130CN, Max. Page Yield 9,000, Remanufactured Cartridge Number 200503P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 3130CN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- BALDWIN Estate Lifetime Brass Mail Slot (0012.003)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 8-1/2"x11", 50/BX, Clear 50PK (CLI70911)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-6497B001)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC103BK)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- CLOVER Imaging Remanufactured High Yield Toner Cartridge (200838P)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-TN221BK)
- CANON Ink/Paper Combo 6513B010 (CLI-251), Black/Cyan/Magenta/Yellow, PK12 (6513B010)
- Clover Printers & Scanners