Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Pat Water, 6A, 1000 Grit
Mfr # 233230
Zoro # G2273008
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 233230
- Zoro # G2273008
- UPC # 079340395794
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Pat Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 6A |
Grit | 1000 |
Solution Type | Water |
Description
Silicon Carbide Pat Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 1000, Grade 6A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, Ultra Fine, Si Carb, PK50 (66261139379)
- DMT Diamond Sharpener, Extra Fine, 4in. L (D4E)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046111)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (13299)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- CLOVER Silicon Carbide Gel Water, 4A, 600 Grit (233179)
- CLOVER Silicon Carbide Grease, D, 180 Grit (232949)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- CLOVER Silicon Carbide Grease, 1A, 320 Grit (244688)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- PFERD Grinding Paste for Felt/Cloth Tools - 360 Grit Silicon Carbide (48773)
- Clover Buffing & Polishing Compounds