Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Grease, F, 100 Grit
Mfr # 232996
Zoro # G2273078
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 232996
- Zoro # G2273078
- UPC # 079340394636
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Grease Mix |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | F |
Grit | 100 |
Solution Type | Oil |
Description
Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 100, Grade F, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 7/8" (51107)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4" dia, 5/8"-11" (07Q044)
- WEILER 1/2" Crimped Wire End Brush, .0104" Stainless Steel Fill (10014)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- CLOVER Silicon Carbide Grease, 1A, 320 Grit (244688)
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- CLOVER Silicon Carbide Gel Water, A, 280 Grit (232882)
- CLOVER Silicon Carbide Grease, 2A, 400 Grit (233118)
- CLOVER Silicon Carbide Gel Water, C, 220 Grit (232932)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- DICO Buffing Compound, Clamshell, Gray, 7.5 in. (529-SCR-B)
- Clover Buffing & Polishing Compounds