Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Grease, C, 220 Grit
Mfr # 232922
Zoro # G2273096
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 232922
- Zoro # G2273096
- UPC # 079340394261
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Grease Mix |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | C |
Grit | 220 |
Solution Type | Oil |
Description
Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 220, Grade C, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 80G, PK25 (66623353312)
- MILWAUKEE TOOL 320 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5320)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 100, 6" W, 89" L, Aluminum Oxide, 100 Grit, AO/X GP (7103508907)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD585P)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- CLOVER Silicon Carbide Gel Water, 1A, 320 Grit (233102)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- CLOVER Silicon Carbide Grease, 4A, 600 Grit (233169)
- HOME IMPROVEMENT 4.5 oz Chrrome Buffing Compound (HO3303049)
- Clover Buffing & Polishing Compounds