Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Grease, B, 240 Grit
Mfr # 232895
Zoro # G2273105
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 232895
- Zoro # G2273105
- UPC # 079340394131
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Grease Mix |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | B |
Grit | 240 |
Solution Type | Oil |
Description
Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 240, Grade B, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 36 Grit (30558)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 150G, TS, PK50 (66261137347)
- PFERD Carbide Bur - Ball Shape, DIA Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24563)
- SAINT-GOBAIN ABRASIVES Norton 66261126274 Metalite Cloth Roll 1"W x 50 Yds. Aluminum Oxide P120 Grit (66261126274)
- CLOVER Silicon Carbide Grease, D, 180 Grit (232949)
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit (233268)
- CLOVER Silicon Carbide Gel Water, G, 80 Grit (233027)
- CLOVER Silicon Carbide Gel Water, C, 220 Grit (232932)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- CLOVER Silicon Carbide Gel Water, A, 280 Grit (232882)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- Clover Buffing & Polishing Compounds