Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Grease, 7A, 1200 Grit
Mfr # 233246
Zoro # G2273111
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 7A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 233246
- Zoro # G2273111
- UPC # 079340395879
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Grease Mix |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 7A |
Grit | 1200 |
Solution Type | Oil |
Description
Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 1200, Grade 7A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (61500126349)
- MERIT Adapter (08834131612)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F, SF-42, 1/8 (10815)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- CLOVER Silicon Carbide Gel Water, 5A, 800 Grit (233203)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- CLOVER Silicon Carbide Grease, 4A, 600 Grit (233169)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- CLOVER Silicon Carbide Pat Water, 6A, 1000 Grit (233230)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- Clover Buffing & Polishing Compounds