Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Grease, 5A, 800 Grit
Mfr # 233194
Zoro # G2273120
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clover
- MFR # 233194
- Zoro # G2273120
- UPC # 079340395619
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Grease Mix |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 5A |
Grit | 800 |
Solution Type | Oil |
Description
Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 800, Grade 5A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit (47101)
- PFERD 4" Crimped Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82370)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010364494)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- CLOVER Silicon Carbide Grease, 4A, 600 Grit (233169)
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- CLOVER Silicon Carbide Grease, F, 100 Grit (232996)
- CLOVER Silicon Carbide Grease, 1A, 320 Grit (244688)
- CLOVER Silicon Carbide Grease, 2A, 400 Grit (233118)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- DYNABRADE MatChless Buffing Cpd, for SS/Al, X-Mas Gr (78233)
- Clover Buffing & Polishing Compounds