Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Grease, 4A, 600 Grit
Mfr # 233169
Zoro # G2273139
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 233169
- Zoro # G2273139
- UPC # 079340395497
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Grease Mix |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 4A |
Grit | 600 |
Solution Type | Oil |
Description
Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 600, Grade 4A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, NorZon, 16"x.125"x1", 4800rpm (66253464415)
- UNITED ABRASIVES/SAIT SAIT 23107 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23107)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57224)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 180 Grit (SD-234SGR180)
- CLOVER Silicon Carbide Gel Water, F, 100 Grit (233006)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- CLOVER Silicon Carbide Gel Water, G, 80 Grit (233027)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- CLOVER Silicon Carbide Gel Water, C, 220 Grit (232932)
- NO. 7 Compound Rub No.7 10 Oz (08610)
- Clover Buffing & Polishing Compounds