Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Grease, 1A, 320 Grit
Mfr # 244688
Zoro # G2273157
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 244688
- Zoro # G2273157
- UPC # 079340395107
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Grease Mix |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 1A |
Grit | 320 |
Solution Type | Oil |
Description
Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 320, Grade 1A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Ceramic, XK870X (287540)
- DEWALT 3" x M10-1.25 HP .020 Carbon Knot Wire Cup Brush (DW4915)
- PFERD Bearing Carbide Bur - EDGE Cut 1/8" Radius - 5/8" x 1/8", 1/4" Shank (25150)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- CLOVER Silicon Carbide Gel Water, F, 100 Grit (233006)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit (233268)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- PFERD Diamond Polishing Paste - 10 Grit (Medium-Fine) - 0.35 oz. (48797)
- Clover Buffing & Polishing Compounds