Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Gel Water, G, 80 Grit
Mfr # 233027
Zoro # G2272956
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 233027
- Zoro # G2272956
- UPC # 079340394780
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Gel Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | G |
Grit | 80 |
Solution Type | Water |
Description
Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 80, Grade G, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH CW61040120SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 120SC, 2" Arbor Hole, 1.5" Trim Length (CW61040120SC)
- 3M Pro Dust Sand Sponge 60G (2500TRI-60C-CH)
- PFERD 1-1/2" x 10 Yd. Screen Roll - 80 Grit Silicon Carbide (47233)
- PFERD Grinding Wheel, T27, 7"x1/4"x5/8"-11", Type 27, 7 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60066)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- CLOVER Silicon Carbide Grease, 2A, 400 Grit (233118)
- CLOVER Silicon Carbide Gel Water, 4A, 600 Grit (233179)
- CLOVER Silicon Carbide Grease, 4A, 600 Grit (233169)
- MEGUIARS Da Powersystem (G3500)
- Clover Buffing & Polishing Compounds