Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Gel Water, F, 100 Grit
Mfr # 233006
Zoro # G2272965
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 233006
- Zoro # G2272965
- UPC # 079340394681
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Gel Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | F |
Grit | 100 |
Solution Type | Water |
Description
Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 100, Grade F, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.040" dia., Nylon (66254442949)
- MELIN TOOL CO Carbide Bur, 1/2", Tree Shape, Double Cut (SF-5DC)
- 3M Fibre Disc Backup Pad, 05637, 5"x7/8", PK10 (05637)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- CLOVER Silicon Carbide Grease, A, 280 Grit (232872)
- CLOVER Silicon Carbide Gel Water, 4A, 600 Grit (233179)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- CLOVER Silicon Carbide Gel Water, 5A, 800 Grit (233203)
- CLOVER Silicon Carbide Gel Water, A, 280 Grit (232882)
- CLOVER Silicon Carbide Grease, F, 100 Grit (232996)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- Clover Buffing & Polishing Compounds