Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Gel Water, D, 180 Grit
Mfr # 232959
Zoro # G2272971
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 232959
- Zoro # G2272971
- UPC # 079340394445
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Gel Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | D |
Grit | 180 |
Solution Type | Water |
Description
Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 180, Grade D, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Zirconia, ZK713X (87186)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- 3M Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (01451)
- RUKO Unigrat Deburrer Kit, E, 5pcs. (107006)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit (233268)
- CLOVER Silicon Carbide Grease, D, 180 Grit (232949)
- CLOVER Silicon Carbide Grease, 1A, 320 Grit (244688)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- DAYTON Buffing Compound, Red Rouge, 1 lb., PK4 (3W768)
- Clover Buffing & Polishing Compounds