Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Gel Water, A, 280 Grit
Mfr # 232882
Zoro # G2273050
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 232882
- Zoro # G2273050
- UPC # 079340394063
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Gel Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | A |
Grit | 280 |
Solution Type | Water |
Description
Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 280, Grade A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P80 gr (14C108)
- CENTURY DRILL & TOOL Knot Cup Brush, 6x5/8x11 in. (76062)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, FN (66261058506)
- CLOVER Silicon Carbide Grease, 2A, 400 Grit (233118)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- CLOVER Silicon Carbide Grease, F, 100 Grit (232996)
- CLOVER Silicon Carbide Grease, A, 280 Grit (232872)
- CLOVER Silicon Carbide Grease, 1A, 320 Grit (244688)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Yellow, 5g (61463691138)
- Clover Buffing & Polishing Compounds