Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Gel Water, 7A, 1200 Grit
Mfr # 233256
Zoro # G2272999
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 7A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clover
- MFR # 233256
- Zoro # G2272999
- UPC # 079340395923
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Gel Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 7A |
Grit | 1200 |
Solution Type | Water |
Description
Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 1200, Grade 7A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 320 (34981)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A36T 3" x .035" x 3/8" 36 Grit Aluminum Oxide (23050)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 4" (0002225900)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- CLOVER Silicon Carbide Grease, 2A, 400 Grit (233118)
- CLOVER Silicon Carbide Grease, A, 280 Grit (232872)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit (233268)
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- Clover Buffing & Polishing Compounds