Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Gel Water, 5A, 800 Grit
Mfr # 233203
Zoro # G2273017
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clover
- MFR # 233203
- Zoro # G2273017
- UPC # 079340395664
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Gel Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 5A |
Grit | 800 |
Solution Type | Water |
Description
Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 800, Grade 5A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1, AO, 100/120, Brn (66253042317)
- MAGNUM Carbide Burr, Series 7000F, Radius, 12 Head Dia, 34 Length of Cut, Tree Radius Shape SF Head (7F132ADC)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839100)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80Grit, PK50 (77696007745)
- CLOVER Silicon Carbide Gel Water, F, 100 Grit (233006)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- CLOVER Silicon Carbide Gel Water, A, 280 Grit (232882)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 18g (66260300399)
- Clover Buffing & Polishing Compounds