Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Gel Water, 2A, 400 Grit
Mfr # 233128
Zoro # G2273035
original price:
$83.59
7% off
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clover
- MFR # 233128
- Zoro # G2273035
- UPC # 079340395282
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Gel Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 2A |
Grit | 400 |
Solution Type | Water |
Description
Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 400, Grade 2A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- PFERD 5/8" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41634)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- 3M Diamond Cloth 674W, 120 Mesh Roloc 2 in, (674W)
- CLOVER Silicon Carbide Gel Water, A, 280 Grit (232882)
- CLOVER Silicon Carbide Grease, D, 180 Grit (232949)
- CLOVER Silicon Carbide Grease, A, 280 Grit (232872)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- CLOVER Silicon Carbide Gel Water, C, 220 Grit (232932)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- TURTLE WAX T417 Premium Polishing Compound - 18 oz. (TU575159)
- Clover Buffing & Polishing Compounds