Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Gel Water, 1A, 320 Grit
Mfr # 233102
Zoro # G2273041
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Jar
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clover
- MFR # 233102
- Zoro # G2273041
- UPC # 079340395152
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Gel Water Mix |
Color | Gray |
Container Type | Jar |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | 1A |
Grit | 320 |
Solution Type | Water |
Description
Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 320, Grade 1A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 24G, TR, PK25 (66261138672)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 4"X3/8" (LEX1972919)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8"120gr (15R462)
- 3M CUBITRON Fiber Disc, 5 in Dia, 7/8 in Arbor, PK25 (7100242887)
- CLOVER Silicon Carbide Gel Water, C, 220 Grit (232932)
- CLOVER Silicon Carbide Grease, A, 280 Grit (232872)
- CLOVER Silicon Carbide Gel Water, 5A, 800 Grit (233203)
- CLOVER Silicon Carbide Pat Water, 6A, 1000 Grit (233230)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- CLOVER Silicon Carbide Gel Water, G, 80 Grit (233027)
- 3M Glaze Machine 16Oz (M0316)
- Clover Buffing & Polishing Compounds