Shop All Ink and Toner Cartridges
Clover
MICR Toner Cartridge, Remanufactured
Mfr # 114934P
Zoro # G7407891
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 75P6960M
- Printer Model InfoPrint 1532, InfoPrint 1552, InfoPrint 1572
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
- Printer Brand IBM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 114934P
- Zoro # G7407891
- UPC # 801509139402
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 75P6960M |
Printer Model | InfoPrint 1532, InfoPrint 1552, InfoPrint 1572 |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | Toner Cartridge |
Printer Brand | IBM |
Max. Page Yield | 16,000 |
Color | Black |
Compatible OEM Model Number | 75P6960 |
Remanufactured Cartridge Number | 114934P |
For Use With | IBM InfoPrint 1532, 1552, 1572 |
Refurbished Product Warranty | 1 Year |
Product Type | Toner Cartridge |
Compatible Printer Model Number | InfoPrint 1532, InfoPrint 1552, InfoPrint 1572 |
Compatible Printer Brand | IBM |
Page Yield - Total | 16,000 |
Page Yield - Black | 16,000 |
Compatible Printer Series | InfoPrint |
Market Indicator Cartridge Number | 75P6960(M) |
Description
Market Indicator Cartridge No. 75P6960M, Ink/Toner Color Black, Printer Brand IBM, Printer Model InfoPrint 1532, InfoPrint 1552, InfoPrint 1572, Max. Page Yield 16,000, Remanufactured Cartridge Number 114934P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With IBM InfoPrint 1532, 1552, 1572
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- QUARTET 31-1/2"x24" Plastic Dry Erase Sheet, Gloss (85563)
- VERTIFLEX InstaCart File Cart, 15wx28.5dx27.75h (VF53000)
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-D3130B)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-TN221BK)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- CLOVER Ink Cartridge, Magenta, Remanufactured (CIG-LC103M)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC103BK)
- CLOVER Specialty Ink Non-OEM New Postage Meter Sealing Solution (PEN64RTU)
- HP HP 414A, (W2023A) Magenta Original LaserJet Toner Cartridge (W2023A)
- Clover Ink and Toner Cartridges