Shop All Ink and Toner Cartridges
Clover
Ink Cartridge, Tri-Color, Remanufactured
Mfr # CIG-5208B001
Zoro # G7401147
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CL-241XL
- Printer Series PIXMA
- Printer Model PIXMA MG2120, PIXMA MG2220, PIXMA MG3120, PIXMA MG3122, PIXMA MG3220, PIXMA MG3222, PIXMA MG3520, PIXMA MG3522, PIXMA MG4120, PIXMA MG4220, PIXMA MX372, PIXMA MX392, PIXMA MX432, PIXMA MX439, PIXMA MX452, PIXMA MX472, PIXMA MX512, PIXMA MX522, PIXMA MX532
- Ink/Toner Color Tri-Color
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # CIG-5208B001
- Zoro # G7401147
- UPC # 801509217155
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CL-241XL |
Printer Series | PIXMA |
Printer Model | PIXMA MG2120, PIXMA MG2220, PIXMA MG3120, PIXMA MG3122, PIXMA MG3220, PIXMA MG3222, PIXMA MG3520, PIXMA MG3522, PIXMA MG4120, PIXMA MG4220, PIXMA MX372, PIXMA MX392, PIXMA MX432, PIXMA MX439, PIXMA MX452, PIXMA MX472, PIXMA MX512, PIXMA MX522, PIXMA MX532 |
Ink/Toner Color | Tri-Color |
Cartridge Condition | Remanufactured |
Item | High Yield Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 400 |
Color | Tri-Color |
Remanufactured Cartridge Number | 117833 |
Compatible OEM Model Number | 5208B001 |
For Use With | Canon PIXMA Photo All-In-One Printers MG2120, MG2220, MG3120, MG3122, MG3220, MG3222, MG3520, MG3522, MG4120, MG4220, PIXMA Office All-In-One MX372, MX392, MX432, MX439, MX452, MX472, MX512, MX522, MX532 |
Refurbished Product Warranty | 1 Year |
Compatible Printer Model Number | MG2220, MG3120, MG3122, MG3220, MG3222, MG3520, MG4120, MG4220, MX392, MX432, MX439, MX452, MX512, MX522, PIXMA MG3620, PIXMA MX459, PIXMA Office All-In-One MX372, PIXMA Office All-In-One MX392, PIXMA Office All-In-One MX432, PIXMA Office All-In-One MX439, PIXMA Office All-In-One MX452, PIXMA Office All-In-One MX459, PIXMA Office All-In-One MX472, PIXMA Office All-In-One MX512, PIXMA Office All-In-One MX522, PIXMA Office All-In-One MX532, PIXMA Office All-In-One TS5120, PIXMA Photo All-In-One MG2120, PIXMA Photo All-In-One MG2220, PIXMA Photo All-In-One MG3120, PIXMA Photo All-In-One MG3220, PIXMA Photo All-In-One MG3520, PIXMA Photo All-In-One MG3620, PIXMA Photo All-In-One MG4120, PIXMA Photo All-In-One MG4220, PIXMA TS5120 |
Product Type | High Yield Ink Cartridge |
Page Yield - Total | 400 |
Compatible Printer Brand | Canon |
Market Indicator Cartridge Number | 5208B001 |
Compatible Printer Series | PIXMA |
Description
Market Indicator Cartridge No. CL-241XL, Ink/Toner Color Tri-Color, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA MG2120, PIXMA MG2220, PIXMA MG3120, PIXMA MG3122, PIXMA MG3220, PIXMA MG3222, PIXMA MG3520, PIXMA MG3522, PIXMA MG4120, PIXMA MG4220, PIXMA MX372, PIXMA MX392, PIXMA MX432, PIXMA MX439, PIXMA MX452, PIXMA MX472, PIXMA MX512, PIXMA MX522, PIXMA MX532, Max. Page Yield 400, Remanufactured Cartridge Number 117833, Color Tri-Color, Cartridge Condition Remanufactured
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- KLEIN TOOLS High-Leverage Kevlar® Snip (24000)
- CLOVER Dataproducts Non-OEM New Black POS/Cash Register Ribbon, 6PK (E2860)
- CLOVER Toner Cartridge, Cyan, Remanufactured (CIG-TN225C)
- CLOVER Ink Cartridge, Magenta, Remanufactured (CIG-LC103M)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-MLT-D116L)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC103BK)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Texas Instruments 996241-0002 (EA) (R3410)
- Clover Printers & Scanners