Shop All Ink and Toner Cartridges
Clover
Ink Cartridge, Black, Remanufactured
Mfr # CIG-LC51BK
Zoro # G7400690
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC51BK
- Printer Series DCP, intelliFax, MFC
- Printer Model DCP-130C, DCP-330C, DCP-350C, intelliFax-1360, intelliFax-1860C, intelliFax-1960C, intelliFax-2480C, intelliFax-2580C, MFC-230C, MFC-240C, MFC-3360C, MFC-440CN, MFC-465CN, MFC-5460CN, MFC-5860CN, MFC-665CW, MFC-685CW, MFC-845CW, MFC-885CW
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # CIG-LC51BK
- Zoro # G7400690
- UPC # 801509148749
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC51BK |
Printer Series | DCP, intelliFax, MFC |
Printer Model | DCP-130C, DCP-330C, DCP-350C, intelliFax-1360, intelliFax-1860C, intelliFax-1960C, intelliFax-2480C, intelliFax-2580C, MFC-230C, MFC-240C, MFC-3360C, MFC-440CN, MFC-465CN, MFC-5460CN, MFC-5860CN, MFC-665CW, MFC-685CW, MFC-845CW, MFC-885CW |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | Ink Cartridge |
Printer Brand | Brother |
Max. Page Yield | 500 |
Color | Black |
Compatible OEM Model Number | LC51BK |
For Use With | Brother DCP-130C, DCP-330C, DCP-350c, IntelliFax-1360, IntelliFax-1860C, IntelliFax-1960C, IntelliFax-2480C, IntelliFax-2580C, MFC-230C, MFC-240C, MFC-440CN, MFC-465CN, MFC-665CW, MFC-685CW, MFC-845CW, MFC-885CW, MFC-3360C, MFC-5460CN, MFC-5860CN |
Remanufactured Cartridge Number | 116256 |
Refurbished Product Warranty | 1 Year |
Page Yield - Black | 500 |
Compatible Printer Brand | Brother |
Page Yield - Total | 500 |
Product Type | Ink Cartridge |
Compatible Printer Series | DCP, intelliFax, MFC |
Compatible Printer Model Number | DCP-130C, DCP-330C, DCP-350C, IntelliFAX-1360, IntelliFAX-1860C, IntelliFAX-1960C, IntelliFAX-2480C, IntelliFAX-2580C, MFC-230C, MFC-240C, MFC-3360C, MFC-440CN, MFC-465CN, MFC-5460CN, MFC-5860CN, MFC-665CW, MFC-685CW, MFC-845CW, MFC-885CW |
Market Indicator Cartridge Number | LC51, LC51BK |
Description
Market Indicator Cartridge No. LC51BK, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, intelliFax, MFC, Printer Model DCP-130C, DCP-330C, DCP-350C, intelliFax-1360, intelliFax-1860C, intelliFax-1960C, intelliFax-2480C, intelliFax-2580C, MFC-230C, MFC-240C, MFC-3360C, MFC-440CN, MFC-465CN, MFC-5460CN, MFC-5860CN, MFC-665CW, MFC-685CW, MFC-845CW, MFC-885CW, Max. Page Yield 500, Remanufactured Cartridge Number 116256, Color Black, Cartridge Condition Remanufactured, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- RAM BOARD Buildr Flr Paper 36"X50' (RBHE 36-50)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- CLOVER Imaging Remanufactured High Yield Toner Cartridge (200838P)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- CLOVER Dataproducts Non-OEM New Black POS/Cash Register Ribbon, 6PK (E2860)
- CLOVER ecoPost Non-OEM New Postage Meter Tape, 3PK (ECO6278)
- CLOVER Ink Cartridge, Magenta, Remanufactured (CIG-LC103M)
- HP HP 962, (3HZ98AN) Yellow Original Ink Cartridge (3HZ98AN#140)
- Clover Printers & Scanners